Shop All Pet Clothes
Carolina Pet Company
Carolina Pet 0PP6006-WES Pendleton Pet Classics Dog Sweater - Westerly; Extra Large
Mfr # 0PP6006-WES
Zoro # G703870235
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 0PP6006-WES
- Zoro # G703870235
- UPC # 830000028113
- Country of Origin China
- Category Pet Clothes
Description
The Carolina Pet Pendleton Dog Sweater is a small version of the one made famous in the Big Lebowski. The soft knit sweater is made of acrylic and is perfect for keeping your pet stylish and warm.
Features- 100% Acrylic
- Machine wash
- Lay flat to dry
- Color: Westerly
- Size: 21" - 23", Extra Large
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spray Wand 31 in. (7103261)
- SANI-LAV Stainless Steel Fork, 4 Tines, 12 In (2073)
- ILC Replacement For CLUB CAR 103246901 (103246901)
- MTD Harness-Main (925-06037)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- PETPATH Juicy Watermelon Sundress With Large D-ring - Extra Small (PE348000)
- KLIPPO PET Winter Teddy Bear Flannel Pajamas Extra Small (KBD075XS)
- Carolina Pet Company Pet Clothes