Shop All Pet Clothes
Carolina Pet Company
Carolina Pet 0PP3002-YAK-HTGRN Pendleton Pet Yakima Camp Dog Coat - Yakima Camp Green; Small
Mfr # 0PP3002-YAK-HTGRN
Zoro # G603880150
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 0PP3002-YAK-HTGRN
- Zoro # G603880150
- UPC # 830000027246
- Country of Origin China
- Category Pet Clothes
Description
This Carolina Pet Company Pendleton National Parks Yakima Camp Green Dog Coat keeps your pampered pooch warm and cozy in chillier temperatures. Made from ultra-soft polar fleece they'll adore, this coat is machine washable for easy care. Ensure your furbaby is both comfy and stylish with this dog coat.
Features- Pendleton Pet Yakima Camp Dog Coat
- Polar fleece with cotton quilted reverse
- Color: Yakima Camp Green
- Size: 17" - 22.5" W x 17" L, Small
- Fit Guide: 15 - 30 lbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURAFILTER True Blue 30 In. x 240 In. x 1 In. Hammock Roll (G30201)
- CORE TARPS 25 ft x 45 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-25X45)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- A PETS WORLD Weatherproof Fleece Lined Dog coat Dark Pink (08192922-22)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- PETEDGE Zack & Zoey Polyester Nor easter Dog Blanket Coat; Pink - Medium (UM210 16 75)
- Carolina Pet Company Pet Clothes