Shop All Pet Clothes
Carolina Pet Company
Carolina Pet 0PP3002-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Small
Mfr # 0PP3002-RED
Zoro # G403880060
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 0PP3002-RED
- Zoro # G403880060
- UPC # 830000027604
- Country of Origin China
- Category Pet Clothes
Description
The Carolina Pet Pendleton Dog Coat is a great combination of stylish and functional. It makes it easy to take your best friend along, even when the weather is chilly outside. This warm plaid dog coat reverses to quilted faux suede. An adjustable cloth hook and eye belt makes it easy to get on and off and allows for a custom fit. It is machine washable.
Features- 97% Polyester 3% acrylic outer fabric
- 100% Polyester quilted faux suede reverse
- Reversible from plaid to faux suede
- Adjustable cloth hook and eye closure
- Machine washable
- Color: Red Ombre Plaid
- Size: 17" - 22.5" W x 17" L, Small
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Mlt Pst 3Way Gate Anchor (G649114)
- COLEMAN 18-Quart Party Stacker Cooler, Blue (502710)
- WHOLE-IN-ONE No.229 Residential And Commercial Pool Vacuums (WH42524)
- A.R. NORTH AMERICA Valve, Ball 3/8" 7250 psi (GE2NNT25011A000)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- KLIPPO PET Klippo Pet KBD034XS Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Burgundy - Extra Small (KBD034XS)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- DEBCO Debco V0826 Disposable Poncho - Clear / Clear Pouch - 12 Pack (V0826)
- Carolina Pet Company Pet Clothes