Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0302-GST Pendleton Pet Classics Kuddler Bed - Grey Stewart Tartan; Medium
Mfr # 0PP0302-GST
Zoro # G803761266
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0302-GST
- Zoro # G803761266
- UPC # 830000028120
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- 100% Polyester faux suede outer bolster, Polyester/acrylic inner bolster and sleep top
- 100% Polyester berber cushion top.Machine washale
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Orthopedic cone & valley foam base
- Color: Grey Stewart Tartan
- Size: Medium
- Dimension: 9" H x 30" W x 24" D
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- AP PRODUCTS AP Products 018-1097 Foam D Seal W/ Hats 1 in. X 1 in. X 50 ft. (018-1097)
- A & I PRODUCTS Replacement 10" Hinge Pins, Corrugated, Pkg/4 3" x10" x1" (A-14993)
- BONIDE PRODUCTS INSCT CONTL OIL 128OZ (023)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- K&H PET PRODUCTS Pet Bed Warmer Extra Large Gray 15.5 (KH4102)
- REINCARNATION 2322-CH-G Pet Lodge Fleece Dog Bed - Chocolate, Giant (RE2998743)
- PET ADOBE Waterproof 60x70in Pet Throw Blanket, Gray (346391YRB)
- AEROMARK Aeromark C03CZH Armarkat Pet Bed Cat Bed 15 x 15 x 7 - Pink (C03CZH)
- Carolina Pet Company Pet Beds