Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0004-YAK-HTGRN Pendleton Pet National Park Pet Bed - Yakima Camp Green; Extra Large
Mfr # 0PP0004-YAK-HTGRN
Zoro # G803761389
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0004-YAK-HTGRN
- Zoro # G803761389
- UPC # 8300000027178
- Country of Origin China
- Category Pet Beds
Description
Pup snores away on her own Carolina Pet Company Pendleton Yakima Camp Green Pet Bed. Cozy and rustic, the design is inspired by striped camp blankets used by early sheepherders in the untamed Pacific Northwest. Crafted of ultra-soft non-shearing berber with a faux suede reverse and plumped up with high loft fill from recycled soda bottles, it's a luxurious doggy crash pad.
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Yakima Camp Green
- Size: Extra Large
- Fit Guide: Over 100 lbs
- Dimension: 4" H x 48" W x 36" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ55)
- KOHLER Gear Assembly Governor (14 310 02-S)
- OREGON Carburetor Primer Bulb (49-027)
- TRUE TEMPER Forged Manure Fork, 5 Tines, PK3 (2812300)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- MAJESTIC PET 24 in. Small Bagel Bed- Khaki (788995611257)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM002 Pet vet Mat - Scale (PVM002)
- PET ADOBE Pet Adobe Feline Cat Comfort Cavern Pet Bed - Blue (101845AZJ)
- Carolina Pet Company Pet Beds