Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0004-CRA Pendleton Pet National Park Pet Bed - Crater Lake; Extra Large
Mfr # 0PP0004-CRA
Zoro # G703761335
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0004-CRA
- Zoro # G703761335
- UPC # 830000025112
- Country of Origin China
- Category Pet Beds
Description
This product has been designed and crafted to the finest quality for the ultimate in comfort and support. Machine washable fabrics and zippered removable covers make them easy to care for. Plush 320 GSM non-pill polar fleece with diamond quilted cotton canvas reverse. Contrast cording on top and bottom seam. Filled with 100% polyester memory fiber made from recycled soda bottles. Unique channel chambered liners eliminates fiber from shifting and maintains the plush loft that elevates pets off cold floors to keep them happy and healthy.
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Crater Lake
- Size: Extra Large
- Fit Guide: Over 100 lbs
- Dimension: 4" H x 48" W x 36" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- MTD Cap-Grease Axle (703-10384)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (1 pk) (49-16-2784)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 20" x 30" (APCLBS)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- MILLER MFG Heated Pet Bed LARGE (3568-L)
- PET ADOBE Pet Adobe Jumbo Cushion Pillow Pet Bed - Chocolate (372977UJW)
- Carolina Pet Company Pet Beds