Carolina Pet 0PP0004-ACA Pendleton Pet National Park Pet Bed - Acadia; Extra Large
Mfr # 0PP0004-ACA
Zoro # G303761407
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0004-ACA
- Zoro # G303761407
- UPC # 830000025037
- Country of Origin China
- Category Pet Beds
Description
The Pendleton Pet Collection has been designed and crafted to the finest quality for the ultimate in comfort and support. The vibrant color and rich history of a timeless Pendleton blanket can now be enjoyed by our dedicated and loyal pet companions. Inspired by vintage Pendleton Woolen Mills patterns, this collection takes us on a journey of the beautiful landscapes of our great National Parks enjoyed by millions over the years. Each bed is embellished with a beautiful woven label of the National Park it represents. Machine washable fabrics and zippered removable covers makes them easy to care for. Plush 320 GSM non-pill polar fleece with diamond quilted cotton canvas reverse. Contrast cording on top and bottom seam. Filled with 100% MemoryFiber made from recycled soda bottles. Unique channel chambered liners, eliminates fiber from shifting and maintains the plush loft that elevates pets off cold floors to keep them happy and healthy.
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Acadia
- Size: Extra Large
- Fit Guide: Over 100 lbs
- Dimension: 4" H x 48" W x 36" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Nickel Rope Cleat 4-1/2 in. L (T7655412)
- PANACEA 85 in H Bird Feeder Hook (82940)
- CUT-HEAL Hoof Heal 16 oz. (2759)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- THE REFINED FELINE The Refined Feline METROCONDO-BK-BK Metropolitan Cat Condo (METROCONDO-BK-BK)
- K&H PET PRODUCTS Mothers Heartbeat Heated Kitty Pet Bed (KH5613)
- MILLER MFG Heated Mat Extra Small (2416)
- Carolina Pet Company Pet Beds