Carolina Pet 0PP0002-YOS Pendleton Pet National Park Pet Bed - Yosemite; Medium
Mfr # 0PP0002-YOS
Zoro # G203761507
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0002-YOS
- Zoro # G203761507
- UPC # 830000025372
- Country of Origin China
- Category Pet Beds
Description
Carolina Pet Pendleton National Park Yosemite Pet Bed The Carolina Pet Pendleton National Park Yosemite Pet Bed is a great combination of style and comfort. It is made of soft polyester polar fleece back with durable cotton canvas. High-loft polyester fill makes it a perfect place for your pet to curl up. It is also very stylish, featuring iconic National Park stripes. The removable cover can be machine washed. Features: For all pets Soft polyester polar fleece and durable cotton canvas High-loft polyester fill Removable cover to machine wash Item Specifications: Color: Light Blue with Yosemite Stripes Sizes: Small: 28"L x 20"W x 4"H Medium: 36"L x 27"W x 4"H Large: 40"L x 32"W x 4"H XLarge: 48"L x 36"W x 4"H
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Yosemite
- Size: Medium
- Fit Guide: 35 to 70 lbs
- Dimension: 4" H x 36" W x 27" D
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Trigger (731-13693)
- AQUA JOE Non-Expanding Kink-Free Contractor Grade FiberJacket Hose | 75-Ft | 3/4-in | 650-PSI BURST (AJFJH75-34-CTR-BLK)
- MTD Tine-Bolo 10 Rh (742-04226-0637)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 4500 psi (20023786)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17 (139062RXU)
- COOLAROO 43.5 x 31.5 in. Elevated Pet Bed Replacement Cover- Nutmeg (458997)
- PETPRIDE C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige (PE8295)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Dark Coffee (625655KYE)
- Carolina Pet Company Pet Beds