Shop All Pet Beds
Carolina Pet Company
Carolina Pet 015680 Solid Faux Gusset Jamison Pet Bed - Blue with Tan Cord; Medium
Mfr # 15680
Zoro # G603761220
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 15680
- Zoro # G603761220
- UPC # 830000052279
- Country of Origin China
- Category Pet Beds
Description
Durable polyester design makes the Carolina Pet Company Faux Gusset Jamison Indoor/Outdoor Pet Bed feel thick and comfortable to your pet. This pet bed can be used outdoors in doghouses or on decks, or indoors. It is machine washable, making it simple to keep clean.
Features- Great for decks, patio's or dog houses
- 100% Polyester beds
- Can handle all your outdoor activities
- Indoor or outdoor use
- Machine wash
- Protected to keep color from fading
- Color: Blue with Tan Cord
- Size: Medium
- Type: Solid
- Dimension: 4" H x 42" W x 30" D
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .095 Diameter Line (619768)
- SWAN SNCG34100 Garden Hose, 100 ft L, RubberVinyl, Red (CSNCG34100)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- MTD Boom Asm Slvr (753-06789)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- FLASH FURNITURE Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00189-GY-GG)
- MAJESTIC PET 24 in. Small Bagel Bed- Blue (788995611226)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- MAJESTIC PET 40 in. Large Bagel Bed- Red and Sherpa (788995612414)
- Carolina Pet Company Pet Beds