Shop All Pet Beds
Carolina Pet Company
Carolina Pet 013900 Solid Shebang Rectangle Pet Bed - Green; Small
Mfr # 13900
Zoro # G603761145
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 13900
- Zoro # G603761145
- UPC # 830000051548
- Country of Origin China
- Category Pet Beds
Description
Indoor/Outdoor Shebang Dog Bed Create a comfy spot for your dog on the deck or in the living room with the Indoor/Outdoor Shebang Dog Bed, a cushion-style bed that can stand up to rough weather or rougher play. This 100% polyester bed is incredibly easy to clean; simply hose it off or throw it in the washing machine. It's perfect for older incontinent pets or playful pups that like to roll around in the mud.
Features- Indoor or outdoor use
- Machine washable
- Uv protection to prevent fading
- Color: Green
- Size: Small
- Shape: Rectangle
- Type: Solid
- Dimension: 4" H x 36" W x 27" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON KIT, MAINTENANCE (84002315)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- GILMOUR Qwk Connect Hose Set 5Pc (829394-1001)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- LOVING PETS Assorted Bella Fashion Mats (842982075696)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- MAJESTIC PET 78899567205 24 in. Bagel Dog Pet Bed Suede Stone (788995672050)
- MAJESTIC PET Black Links Large Orthopedic Memory Foam Rectangle Dog Bed (78899551633)
- Carolina Pet Company Pet Beds