Shop All Pet Beds
Carolina Pet Company
Carolina Pet 01188 1.5 x 20 x 20 in. Purr Padd Pet Bed - Charcoal
Mfr # 1188
Zoro # G703898383
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 1188
- Zoro # G703898383
- UPC # 810136011883
- Country of Origin China
- Category Pet Beds
Description
The Secret is in the fluff. Works like a magnet - cats love it! This Cat Cushion is Electrostatically charged to capture dander, flea dirt, hair and dust. The ultra-soft polyester fibers act as an insulator, to absorb and hold the heat, keeping your kitty warm and cuddly year-round. Handcrafted in the USA. 100% Recyclable Materials. 100% Non-Allergenic. 100% Non-Toxic.
Features- Two ultra soft polyester pads
- Electrostatic charge traps hair, dirt and dust
- Fibers work as an insulator to absorb and hold heat
- Color: Charcoal
- Dimension: 1.5" H x 20" W x 20" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTARY MaxPower Residential Grade 7.69 in. L Edger Blade (6107)
- TACO MARINE TACO DELUXE TRIDENT ROD HOLDER CLUSTER STRAIGHT (F31-0780BXY-1)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP8)
- SPLICE-IT Tool Crimp/Cut Splice-It (T2)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- PETEDGE Petedge ZW250 30 Slumber Pet Sherpa Crate Bed 29.75 x 18.75 In (ZW250 30)
- MAJESTIC PET 78899567306 32 in. Bagel Dog Pet Bed Suede Sage (788995673064)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- Carolina Pet Company Pet Beds