Shop All Pet Beds
Carolina Pet Company
Carolina Pet 01187 1.5 x 20 x 20 in. Purr Padd Pet Bed - White
Mfr # 1187
Zoro # G603898438
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 1187
- Zoro # G603898438
- UPC # 810136011876
- Country of Origin China
- Category Pet Beds
Description
The Secret is in the fluff. Works like a magnet - cats love it! This Cat Cushion is Electrostatically charged to capture dander, flea dirt, hair and dust. The ultra-soft polyester fibers act as an insulator, to absorb and hold the heat, keeping your kitty warm and cuddly year-round. Handcrafted in the USA. 100% Recyclable Materials. 100% Non-Allergenic. 100% Non-Toxic.
Features- Two ultra soft polyester pads
- Electrostatic charge traps hair, dirt and dust
- Fibers work as an insulator to absorb and hold heat
- Color: White
- Dimension: 1.5" H x 20" W x 20" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Pennant String, Multicolor, 50 ft. (492500)
- IPOWER 2-PACK Pair of 1/8" Heavy Duty Adjustable Grow Light Rope Clip Hanger, 2PK (GLROPEX2)
- RAIN BIRD Popup Sprnklr 8' Spray (1804AP8)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 40Lnk (90PX040G)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- Carolina Pet Company Pet Beds