Shop All Pet Beds
Carolina Pet Company
Carolina Pet 011180 Ortho Sleeper Bolster Bed - Chocolate; Small
Mfr # 11180
Zoro # G203761095
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolina Pet Company
- MFR # 11180
- Zoro # G203761095
- UPC # 830000050435
- Country of Origin China
- Category Pet Beds
Description
For the older pet who needs a little more support and comfort. 4 inches of medical grade orthopedic foam relieves pressure on joints. Velvet microfiber bolster with plush Sherpa sleep surface for added warmth and comfort. 100% high loft polyester fill in bolster. Zippered cover removes easily for machine washing.
Features- Ortho Sleeper Bolster Bed
- Color: Chocolate
- Size: Small
- Type: Ortho
- Dimension: 11" H x 35" W x 33.5" D
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- OFF OFF! Deep Woods Insect Repellent Towelettes For Mosquitoes , 12PK (54996)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Closed Bar Holder (N235-291)
- ACHLA DESIGNS Achla SFB-01C 6 in. Clamp-On Flower Box Bracket (SFB-01C)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- MAJESTIC PET Fusion Mocha Medium Round Dog Bed (78899550866)
- FLASH FURNITURE Gray 44x34 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00190-GY-GG)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed 36x27x4 Brown (549666IEI)
- PET ADOBE Waterproof 60x70in Pet Throw Blanket, Gray (346391YRB)
- Carolina Pet Company Pet Beds