Shop All Bed Frames
Carolina Furniture
Carolina Furniture Works 237453 Footboard - Slat 4-6 5-0 - Golden Oak
Mfr # 237453
Zoro # G003975333
product price: $805.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Product Information
- Brand Carolina Furniture
- MFR # 237453
- Zoro # G003975333
- Country of Origin China
- Category Bed Frames
Description
Influenced in the beginning by rural American cultural styles, the classic designs of today's Carolina products are in harmony with the quality and craftsmanship expected by consumers. Rustic, yet refined, this group has the look of traditional oak, and the time-proven strength of a natural oak decor. Select an entire group or mix and match pieces to create your own look. Each piece is available as open stock or in suits. Multi-step finishing and high pressure laminate tops assure satisfaction and durability. Carolina Oak Series, traditional oak influence.Made in the USA All Furniture is Open Stock Wood Construction Solid Hardwood drawer fronts All cases are dust proof Wood on wood drawer guides Fourteen step finishing High pressure laminate tops All drawers are fully dovetailed Rigidly inspected Dimensions: 66 X 35 X 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- MANTUA Bed Base, Metal, Twin Size, 6" H, Black (J6MB33 BC)
- BAXTON STUDIO Karine Mid-Century Walnut Brown Finished Wood King Size Platform Bed (156-9804-9805)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- BAXTON STUDIO Veles Mid-Century Modern Ash Walnut Finished Wood Full Size Daybed with Trundle (183-11174-9826-Zoro)
- BAXTON STUDIO Loafey Solid Walnut Wood Window-Pane Style Full Size Platform Bed (125-6915)
- BAXTON STUDIO Delora Beige Upholstered Queen Size Daybed (158-9673)
- FLASH FURNITURE Charcoal Queen Fabric Upholstered Platform Bed (HG-3WPB21-Q03-Q-BK-GG)
- Carolina Furniture Bed Frames