Shop All Communication Cables
Carol
Tray Cable, Shielded, 16/2, 500 Ft.
Mfr # C0456A.38.10
Zoro # G2661224
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 500 ft.
Product Information
- Brand Carol
- MFR # C0456A.38.10
- Zoro # G2661224
- UPC # 079407388202
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | 16 AWG |
Nominal Outside Dia. | 0.243 in |
Spool Length | 500 ft |
Conductor Size | 16 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Power Limited Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Fiber Optics Cover, 26 x 37-5/8 Enclosure, 15000 lbs. (PG2436HA0021)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67253)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- Carol Communication Cables