Carol

Tray Cable, Shielded, 14/3, 1000 Ft.


original price: $1,526.40
40% off
new price: $913.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Commercial
  • Shielded Shielded
  • Number of Conductors 3
  • Total Number of Conductors - Data Cable 3 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
See all product information

Product Information

Dimensions

Conductor Size - Data Cable 14 AWG
Length 1000 ft.
Nominal Outside Dia. 0.298 in
Spool Length 1,000 ft
Conductor Size 14 AWG
Cable Length 1,000 ft
Outside Diameter 0.3 in

Description

Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.