Shop All Communication Cables
Carol
Tray Cable, Shielded, 14/2, 1000 Ft.
Mfr # C0458A.41.10
Zoro # G0815254
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Conductor Size - Data Cable 14 AWG
Product Information
- Brand Carol
- MFR # C0458A.41.10
- Zoro # G0815254
- UPC # 079407052219
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 14 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.288 in |
Spool Length | 1,000 ft |
Conductor Size | 14 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm 3 positions spring return from right to center, key 200, key withdrawal at left position (ZB6AGQ)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- Carol Communication Cables