Shop All Building Wire
Carol
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation
Mfr # C2016A.12.03
Zoro # G3242723
original price:
$19.69
6% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 22 AWG
- Length 100 ft
- Voltage 300 V
- Jacket Color Red
Product Information
- Brand Carol
- MFR # C2016A.12.03
- Zoro # G3242723
- UPC # 079407671236
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 22 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.06 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Item | Hookup Wire |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Voltage | 300 V |
Jacket Color | Red |
Insulation Material | PVC |
Temp. Rating | -4 Degrees to 221 Degrees F |
Wire Color | Red |
Conductor Design | Stranded |
Standards | RoHS, UL/CSA |
Temp. Range | -4 Degrees to 221 Degrees F |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Stranding | 7 x 30 |
Stranded / Solid | Stranded |
Description
Hookup Wire, Wire Size 22 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Red, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 30, Jacket Color Red, Standards RoHS, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- STREAMLIGHT Stylus Pro W/Usb Cord - Red (66137)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2105A.12.06)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- CAROL Hookup Wire, CSA TEW, UL 1015, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2104A.12.02)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation (C2102A.12.07)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Light Blue, PVC Insulation (76502.18.16)
- SOUTHWIRE Building Wire, THHN, 250 MCM, 500 ft, Black, Nylon Jacket, PVC Insulation (20509602)
- Carol Building Wire