Shop All Building Wire
Carol
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation
Mfr # C2040A.12.02
Zoro # G3394115
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 20 AWG
- Length 100 ft
- Voltage 300 V
- Jacket Color White
Product Information
- Brand Carol
- MFR # C2040A.12.02
- Zoro # G3394115
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.07 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Item | Hookup Wire |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Voltage | 300 V |
Jacket Color | White |
Insulation Material | PVC |
Temp. Rating | -4 Degrees to 221 Degrees F |
Wire Color | White |
Conductor Design | Stranded |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Temp. Range | -4 Degrees to 221 Degrees F |
Stranding | 10 x 30 |
Stranded / Solid | Stranded |
Standards | RoHS, UL/CSA |
Description
Hookup Wire, Wire Size 20 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color White, Nominal Outside Dia. 0.07 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 10 x 30, Jacket Color White, Standards RoHS, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 5 Nylon, Smooth Finish, Ivory (NP5I)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2015A.12.05)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.03)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation (76832.18.08)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- SOUTHWIRE Cable Armored Steel 14/2 25Ft (55278321)
- Carol Building Wire