Shop All Building Wire
Carol
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation
Mfr # C2040A.12.01
Zoro # G2765673
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 20 AWG
- Length 100 ft
- Voltage 300 V
- Jacket Color Black
Product Information
- Brand Carol
- MFR # C2040A.12.01
- Zoro # G2765673
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.07 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Item | Hookup Wire |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Voltage | 300 V |
Jacket Color | Black |
Insulation Material | PVC |
Temp. Rating | -4 Degrees to 221 Degrees F |
Wire Color | Black |
Conductor Design | Stranded |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Standards | UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test |
Stranded / Solid | Stranded |
Temp. Range | -4 Degrees to 221 Degrees F |
Stranding | 10 x 30 |
Description
Hookup Wire, Wire Size 20 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Black, Nominal Outside Dia. 0.07 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 10 x 30, Jacket Color Black, Standards UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- MELTRIC 33-68043 INLET (33-68043)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- CAROL Hookup Wire, CSA TEW, UL 1015, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2104A.12.02)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2103A.12.01)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Red, PVC Insulation (C2102A.12.03)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation (76832.18.08)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- Carol Building Wire