Shop All Communication Cables
Carol
Comm Cable, Unshielded, 24/2, 1000 Ft.
Mfr # C2461A.41.10
Zoro # G5719743
original price:
$277.96
29% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 2
- Shielded Unshielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Conductor Size - Data Cable 24 AWG
Product Information
- Brand Carol
- MFR # C2461A.41.10
- Zoro # G5719743
- UPC # 079407387571
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 24 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.152 in |
Spool Length | 1,000 ft |
Conductor Size | 24 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 32, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS73US-120T/G)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Green (HT8AAGF1Q1)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 300A, 600V AC, Non-Indicating (A6T300)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- Carol Communication Cables