Carol

Comm Cable, Unshielded, 22/3, 500 Ft.


original price: $167.02
11% off
new price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Commercial
  • Shielded Unshielded
  • Number of Conductors 3
  • Total Number of Conductors - Data Cable 3 (0 Pair)
  • Length 500 ft.
See all product information

Product Information

Dimensions

Length 500 ft.
Conductor Size - Data Cable 22 AWG
Spool Length 500 ft
Nominal Outside Dia. 0.176 in
Conductor Size 22 AWG
Cable Length 500 ft
Outside Diameter 0.2 in

Description

Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Spool, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.