Shop All Communication Cables
Carol
Comm Cable, Shielded, Plenum, 22/4, 1000 Ft
Mfr # E2104S.30.86
Zoro # G2095861
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 4
- Shielded Shielded
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Length 1000 ft.
Product Information
- Brand Carol
- MFR # E2104S.30.86
- Zoro # G2095861
- UPC # 079407831296
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.147 in |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.1 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- Carol Communication Cables