Shop All VGA Connectors & Cables
Carol
Comm Cable, Shielded, 20/2, 500 Ft.
Mfr # C2524A.18.10
Zoro # G5201551
original price:
$271.92
9% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE 2006/95/EC, CSA CMH, UL 70,000 BTU Vertical Tray Flame Test, CSA CMH Flame Test, RoHS Compliant, UL Style 2092, UL Style 2093, UL Style 2094, UL Style 2106, UL Style 2107, UL Style 2464
- Cable Length 500 ft
- Number of Conductors 2
- Cable Sub-Category Multi-Conductor
- Nominal Outside Dia. 0.183 in
Product Information
- Brand Carol
- MFR # C2524A.18.10
- Zoro # G5201551
- UPC # 079407049097
- Country of Origin United States
- Category VGA Connectors & Cables
Dimensions
Cable Length | 500 ft |
Nominal Outside Dia. | 0.183 in |
Conductor Size - Data Cable | 20 AWG |
Length | 500 ft. |
Spool Length | 500 ft |
Conductor Size | 20 AWG |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 28, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Okuma A911-2817-01-010 Battery (A911-2817-01-010)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- KENWOOD Battery Pack, Li-Ion, 7.2V, For Kenwood (KNB-45L)
- VCOM 100ft VGA Male to VGA Male Cable (Black) (CG381D-G-100)
- BESTLINK NETWARE SVGA Male to Female Cable w/Ferrite Core- 75Ft (180468)
- GENERAC Generic 161 2120 D-Sub Male Crimp Pins - 100 Pack (161 2120)
- ROCSTOR Hdmi To Vga + 3.5Mm Audio Adapter, Hdm (Y10A187-B1)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- C2G Displayport To Vga Adapter W/ 3.5Mm (54682)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- Carol VGA Connectors & Cables