Carol

Comm Cable, Shielded, 18/2, 1000 Ft.


product price: $1,048.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Not Rated
  • Shielded Shielded
  • Number of Conductors 2
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 18 AWG
See all product information

Product Information

Dimensions

Conductor Size - Data Cable 18 AWG
Length 1000 ft.
Spool Length 1,000 ft
Nominal Outside Dia. 0.295 in
Conductor Size 18 AWG
Cable Length 1,000 ft
Outside Diameter 0.3 in

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 41, Conductor Gauge 18 AWG, Insulation Material Plastic, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.