Shop All Communication Cables
Carol
Comm Cable, Riser, 18/6, 1000 Ft.
Mfr # E1036S.41.10
Zoro # G2991475
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 6
- Total Number of Conductors - Data Cable 6 (0 Pair)
- Conductor Size - Data Cable 18 AWG
Product Information
- Brand Carol
- MFR # E1036S.41.10
- Zoro # G2991475
- UPC # 079407832101
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 18 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.225 in |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 10A, 500V AC, Indicating, 120kA (S218194)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- LEGRAND Extra Deep Device Box, Ivory, Steel, Boxes (V5744-2)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Carol Communication Cables