Carol

Comm Cable, Riser, 18/4, 500 Ft.


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Riser
  • Number of Conductors 4
  • Shielded Unshielded
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Conductor Size - Data Cable 18 AWG
See all product information

Product Information

Dimensions

Conductor Size - Data Cable 18 AWG
Length 500 ft.
Nominal Outside Dia. 0.187 in
Spool Length 500 ft
Conductor Size 18 AWG
Cable Length 500 ft
Outside Diameter 0.2 in

Description

Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Green, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.