Shop All Communication Cables
Carol
Comm Cable, Plenum, 18/6, 1000 Ft.
Mfr # E3506S.41.03
Zoro # G2248136
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 6
- Shielded Unshielded
- Total Number of Conductors - Data Cable 6 (0 Pair)
- Length 1000 ft.
Product Information
- Brand Carol
- MFR # E3506S.41.03
- Zoro # G2248136
- UPC # 079407836390
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.211 in |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, Ball Swivel, For 30mm Sensors (6150E-6503)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLLS040)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- Carol Communication Cables