Shop All Coaxial Cables
Carol
Coaxial Cable, RG-6/U, 75 Ohms, Black
Mfr # C5889.31.01
Zoro # G5677707
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-6/U
- Conductor Size 18 AWG
- Impedance 75 ohms
- Length 1,000 ft
Product Information
- Brand Carol
- MFR # C5889.31.01
- Zoro # G5677707
- UPC # 079407271450
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 18 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.292 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC/PE, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 60 Percent and 40 Percent Aluminum Braids, Fire Rating Riser, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.3 in, Standards ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2, 800 CMR, 820 CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- HUBBELL Single Pole Connector, Snap Cover, Brown (HBLSCCBN)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- TEST PRODUCTS INTL Coax Adapter, N Male (TPI-3006)
- Carol Coaxial Cables