Shop All Coaxial Cables
Carol
Coaxial Cable, RG-59/U, 20 and 18/2 AWG
Mfr # C8028.41.01
Zoro # G3350173
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-59/U
- Conductor Size 18/2 AWG 20 AWG
- Impedance 71 Ohms
- Length 1,000 ft
Product Information
- Brand Carol
- MFR # C8028.41.01
- Zoro # G3350173
- UPC # 079407032853
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Conductor Size | 18/2 AWG 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.238 in x 0.440 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 18 AWG, 20 AWG, Jacket Material PVC, Maximum Impedance 71 ohm, Shielded Unshielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Commercial, Insulation Material FPE, PVC, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, NEC Article and Type 800 CM, 820 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- COBRA GLOBAL Cobra Global LP8S9C Low Profile Cable Ties, 100 Pack - 8" Natural, 55 lb. (LP8S9C)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- Carol Coaxial Cables