Shop All Coaxial Cables
Carol
Coaxial Cable, RG-58/AU, 20 AWG, Black
Mfr # C1188.21.01
Zoro # G2248942
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-58/AU
- Conductor Size 20 AWG
- Impedance 50 ohms
- Length 1,000 ft
Product Information
- Brand Carol
- MFR # C1188.21.01
- Zoro # G2248942
- UPC # 079407740666
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Conductor Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.195 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.2 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-58/AU, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Tinned Copper Braid, Fire Rating Commercial, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 26 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 800 CM, 820 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (295-1)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP3030)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- Carol Coaxial Cables