Shop All Coaxial Cables
Carol
Coaxial Cable, RG-213/U, 1000 ft., Black
Mfr # C1176A.41.01
Zoro # G5523637
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-213/U
- Conductor Size 13 AWG
- Impedance 50 ohms
- Length 1,000 ft
Product Information
- Brand Carol
- MFR # C1176A.41.01
- Zoro # G5523637
- UPC # 079407052745
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 13 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.405 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-213/U, Conductor Gauge 13 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 30.8 pF/ft, Outside Diameter 0.4 in, Standards ASTM B3, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (A808SC)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (3419)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- ILB GOLD Replacement For Radio Shack Rg-6 Coaxial Cable Black - 6 Feet (RG-6 COAXIAL CABLE (BLACK) - 6 FEET)
- Carol Coaxial Cables