Shop All Data & Ethernet Cables
Carol
Cable, Cat 6, 23 AWG, 1000 ft, Blue
Mfr # CR6.30.07
Zoro # G7594657
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 8
- Total Number of Conductors - Data Cable 8 (4 Pair)
Product Information
- Brand Carol
- MFR # CR6.30.07
- Zoro # G7594657
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Bend Radius | 1 in |
Outside Dia. | 0.205 in |
Cable Length | 1,000 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery for Baoshi 6-DZM-20 6DZM20 Scooter Bike (ML22-12GEL89)
- BATTERY CLERK AJC® Leoch LP12-9.0 12V 9Ah Sealed Lead Acid Battery (LP12-9.0-Leoch-12V-9Ah-SLA)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18609)
- Carol Data & Ethernet Cables