Shop All Electrical Wire & Cable
Carol
22 AWG 8 Conductor Stranded Multi-Conductor Cable NAT
Mfr # E2108S.41.86
Zoro # G5716995
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Application Audio Systems, Communications, Alarm Systems
Product Information
- Brand Carol
- MFR # E2108S.41.86
- Zoro # G5716995
- UPC # 079407832347
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 22 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.184 in |
Conductor Size - Data Cable | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02646.85.05)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0744A)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BL (C1705)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- Carol Electrical Wire & Cable