Shop All Electrical Wire & Cable
Carol
22 AWG 6 Conductor Stranded Multi-Conductor Cable WT
Mfr # E2106S.41.02
Zoro # G5759485
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 1000 ft.
- Jacket Color Blue
- Jacket Material PVC
- Jacket Material - Wire and Cable Premium Grade Flexguard(R) PVC
Product Information
- Brand Carol
- MFR # E2106S.41.02
- Zoro # G5759485
- UPC # 079407063857
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.176 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Blue, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1NT1-7)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- CAROL 12 AWG 8 Conductor Portable Cord 600V 250 ft. BK (09208.35.01)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- Carol Electrical Wire & Cable