Shop All Electrical Wire & Cable
Carol
18 AWG 8 Conductor Portable Cord 600V 50 ft. BK
Mfr # 09808
Zoro # G8013844
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 8
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Carol
- MFR # 09808
- Zoro # G8013844
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Nominal Outside Dia. | 0.53 in |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 8, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, Red/Black, White, White/Black, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.53 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 511P6D18 HANDLE ANGLED w/CABLE RANGE (511P6D18)
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (KLDR006)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-4)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 25 ft. BK (09805)
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK (09616.35.01)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- Carol Electrical Wire & Cable