Shop All Electrical Wire & Cable
Carol
18 AWG 10 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2040S.41.10
Zoro # G5494605
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 10
- Length 1000 ft.
- Jacket Color Gray
- Jacket Material PVC
- Package Type - Data Cable Reel in a Box
Product Information
- Brand Carol
- MFR # E2040S.41.10
- Zoro # G5494605
- UPC # 079407832422
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.287 in |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 10, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-8507)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V04)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8109)
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0784A)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- Carol Electrical Wire & Cable