Shop All Electrical Wire & Cable
Carol
16 AWG 2 Conductor Stranded Multi-Conductor Cable GY
Mfr # E1042S.18.10
Zoro # G5616037
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 500 ft.
- Jacket Color Red
- Jacket Material PVC
- Conductor Size - Data Cable 16 AWG
Product Information
- Brand Carol
- MFR # E1042S.18.10
- Zoro # G5616037
- UPC # 079407710423
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | 16 AWG |
Conductor Size | 16 AWG |
Nominal Outside Dia. | 0.178 in |
Spool Length | 500 ft |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E3002S.41.86)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02601.35T.05)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2003-100)
- Carol Electrical Wire & Cable