Shop All Electrical Wire & Cable
Carol
16 AWG 2 Conductor Portable Cord 300V 250 ft. YL
Mfr # 02604.35T.05
Zoro # G2737357
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Product Information
- Brand Carol
- MFR # 02604.35T.05
- Zoro # G2737357
- UPC # 079407305148
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.32 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 250 ft. |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 16 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK (09616.35.01)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 100 ft. BK (09805)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- ANCOR Grey 14 AWG Tinned Copper Wire - 18' (184403)
- Carol Electrical Wire & Cable