Shop All Electrical Wire & Cable
Carol
14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL
Mfr # 01460.35T.05
Zoro # G3451926
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Product Information
- Brand Carol
- MFR # 01460.35T.05
- Zoro # G3451926
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.37 in |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Brown (HS359-S250-BROWN)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0763A)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16065)
- CAROL 14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03714.35.10)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- CAROL 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2012S.30.10)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- Carol Electrical Wire & Cable