Shop All Electrical Wire & Cable
Carol
14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK
Mfr # 01360.35T.01
Zoro # G2583463
original price:
$400.06
41% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Product Information
- Brand Carol
- MFR # 01360.35T.01
- Zoro # G2583463
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 14 AWG |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.36 in |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- AAON Digital Room Temperature Sensor (ASM01817)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8109)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C0782A)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E3532S.41.03)
- CAROL 22 AWG 6 Conductor Stranded Multi-Paired Cable 100 ft. GY (C6040A)
- CAROL 22 AWG 3 Conductor Stranded Multi-Conductor Cable NAT (E2103S.41.86)
- Carol Electrical Wire & Cable