Shop All Electrical Wire & Cable
Carol
14 AWG 2 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2052S.41.10
Zoro # G5700572
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- Conductor Size 14 AWG
Product Information
- Brand Carol
- MFR # E2052S.41.10
- Zoro # G5700572
- UPC # 079407831203
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 14 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.245 in |
Conductor Size - Data Cable | 14 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 14 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- PASS & SEYMOUR Wht 1G Plas Wall Plate (RWP26WCC10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK (01344)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 500 ft) (14TCW500)
- Carol Electrical Wire & Cable