Shop All Electrical Wire & Cable
Carol
10 AWG 6 Conductor Portable Cord 600V 25 ft. BK
Mfr # 09006
Zoro # G8238133
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 6
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Carol
- MFR # 09006
- Zoro # G8238133
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 10 AWG |
Wire Size (Wire and Cable) | 10 AWG |
Nominal Outside Dia. | 0.88 in |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.88 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, 125V AC, Bolt-On (ACK60)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- CAROL 14 AWG 7 Conductor Portable Cord 600V 250 ft. BK (09407.35.01)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- CAROL 12 AWG 2 Conductor Stranded Multi-Conductor Cable CL (C1363)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02645.85.05)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- Carol Electrical Wire & Cable