Shop All Disposable Containers
Carnival King
Kraft 85 oz. Popcorn Bucket, 150PK
Mfr # 760VP85KR
Zoro # G910802159
product price: $74.89
/pk 150, $0.50/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carnival King
- MFR # 760VP85KR
- Zoro # G910802159
- Country of Origin Unknown
- Category Disposable Containers
Description
Complement the irresistible aroma and buttery taste of your popcorn with this Carnival King kraft 85 oz. popcorn bucket. Each cup is grease-resistant to keep butter from leaking through and creating a mess for your customers. A 85 oz. capacity makes it the ideal size for customers to enjoy and share their favorite snack! The sturdy construction of these cups reduces spills so you won't waste popcorn and you'll spend less time cleaning up messes. Perfect for movie theaters and snack bars the cups are stackable for easy and attractive storage and they boast red and white graphics of delicious popcorn that will entice your customers to stop by for a snack. Their kraft material is easily disposable so customers can quickly discard them after use without a hassle. These cups are the perfect mix of playful and functional and they won't break the bank! They are the ideal budget-friendly choice for serving your customers in function and style. Keep your costs low and your customers happy by reaching for these Carnival King kraft popcorn cups! Overall Dimensions: Bottom Diameter: 5 1/2in Top Diameter: 7in Height: 6 3/8in Capacity: 85 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- HOBART Toggle Switch 1/2 Dpst (00-336568-00001)
- APOLLO WTR PRSSR GAUGE 3/4""PEX (EPXPRV34WG)
- LIBBEY Libbey 4.5 oz. Sherbet Glass, PK72 (5162)
- CARNIVAL KING Kraft 24 oz. Popcorn Cup, 1000PK (760V24KR)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 150PK (760VP130KR)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 45PK (999VP64KR)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 25PK (999VP130KR)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 360PK (760VP64KR)
- CARNIVAL KING 130 oz. Popcorn Bucket, 150PK (760VP130)
- DART Double Poly Paper Food Containers, 8 oz, 3.8" Diameter x 2.4"h, White, PK1000 (VS608-02050)
- Carnival King Disposable Containers