Shop All Fryers
Carnival King
CDF17M 37 lb. Corn Dog Fryer - 208/240V 2700W/3600W
Mfr # 382CDF17M
Zoro # G310805286
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carnival King
- MFR # 382CDF17M
- Zoro # G310805286
- Country of Origin Unknown
- Category Fryers
Description
Create mouthwatering corn dogs at your kiosk or concession stand with this Carnival King CDF17M 37 lb. corn dog fryer! Made for medium duty continuous use. This 3600W unit is among the most powerful you can purchase with a standard plug giving you the flexibility to use it almost anywhere and fit neatly on any concession stand. The unit has a 37 lb. oil capacity and two standard six-position skewer clips with cool-touch Bakelite handles. You can effortlessly fry up to 12 corn dogs at once!The machine is incredibly versatile and is perfect for expanding your menu; it is not just for corn dogs. Use this unit to fry various foods on sticks such as cheeses or vegetables! It is easy to switch the fryer's contents and its positioning; its lightweight frame offers superb portability. In addition to being transportable its stainless steel construction is durable enduring heavy-handed use.The machine is equipped with a thermostatic control that gives you unmatched precision and control offering a temperature range of 200 to 390 degrees Fahrenheit. It will be easy to keep the oil at the perfect temperature for whatever you are frying. This unit requires about 30 minutes to reach ideal temperature and little to no to no recovery time to get back up to temperature between uses. When you are finished frying your tasty treats the front-mounted oil drain valve makes cleanup simple. The fryer comes with an overnight cover making storage effortless too. This fryer will add convenience to your life and pack flavor into your fair foods! This unit requires a 208/240V electrical connection for operation.Overall Dimensions:Width: 10 1/8inDepth: 24 1/2inHeight: 14 7/8inOil Tank Width: 8 1/4inOil Tank Depth: 16 1/2inOil Tank Height: 9 1/2inOil Tank Capacity: 17 liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Can Opener #1 With Base (11100)
- ALLIANCE OVERLAY SQ BC/BX TEXT SNG (70257701)
- ACHLA DESIGNS Achla C-50C 10.25" H x 16.25" W x 16.25" D Steel Round Steel Tub - Copper Plate (C-50C)
- GE Range Cord, 4 ft., 50A, 4 Wire (WX09X10037)
- CARNIVAL KING DFC44001 25 lb. Funnel Cake / Donut Fryer - 240V 4400W (382DFC44001)
- CARNIVAL KING CDF17A 37 lb. Corn Dog Fryer - 120V 1800W (382CDF17A)
- CARNIVAL KING DFC18001 25 lb. Funnel Cake / Donut Fryer - 120V 1800W (382DFC18001)
- NUTRICHEF Convection Oven Cooker (PKCOV45)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- EMERALD Air Fryer 1800 Watts with Digital LED Touch Display Slide Out Pan, Detachable Basket 52L Capacity (SM-AIR-1804-5.0)
- CARLISLE FOODSERVICE Fryer Basket, 6.25 x 11.5 x 6.5 In, PK12 (601002)
- Carnival King Fryers