Shop All Disposable Containers
Carnival King
10 Large Two-Compartment Paper Food Tray 8'' x 4 13/16'' x 1 3/8'', 500PK
Mfr # 200LGHPPT841
Zoro # G711397670
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carnival King
- MFR # 200LGHPPT841
- Zoro # G711397670
- Country of Origin United States
- Category Disposable Containers
Description
Serve your signature items with ease using this large two-compartment paper food tray! This food tray is made to hold a variety of delicious hot or cold meals and snacks from freshly-prepared loaded french fries to piping hot pizza slices. The two-compartment design keeps your signature items separate from each other preventing sogginess and any mixing that would cause unwanted flavors. The sturdy one-piece construction makes it easy to hold and ensures that it won't fold or break under pressure while the open top design allows users to effortlessly top off their tray with assorted sauces dips and condiments. Concession stands kiosks and food trucks will love the easy portion control that this food tray provides.**This food tray is the perfect size for customers to hold or set on a table. Its compact design makes it easy for customers to carry around and enjoy their meal. For added convenience these trays are easily disposable when your event has concluded making them perfect for any outdoor event. Use this food tray to serve your signature dishes or offer customers a variety of choices from your menu!**Overall Dimensions:*Top Length: 9''*Top Width: 6 1/4''*Bottom Length: 8''*Bottom Width: 4 3/4''*Height: 1 3/8''**Side Compartment Dimensions:*Top Length: 2 3/4''*Top Width: 5 3/4''*Bottom Length: 1 1/4''*Bottom Width: 4 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- DART Disposable Cold Cup Lid, 1/4", PS, PK1000 (32SL1)
- HATCO Lamp Holder - T8 (02-30-073-00)
- ALLPOINTS Pizza Screen 10" (185525)
- CARNIVAL KING Kraft 24 oz. Popcorn Cup, 1000PK (760V24KR)
- CARNIVAL KING Kraft 170 oz. Popcorn Bucket, 150PK (760VP170KR)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 45PK (999VP64KR)
- CARNIVAL KING 85 oz. Popcorn Bucket, 150PK (760VP85)
- CARNIVAL KING Kraft 46 oz. Popcorn Cup, 50PK (999VB46KR)
- CARNIVAL KING 24 oz. Popcorn Cup, 50PK (999V24)
- SEPG Banyan Aluminum Foil Round Pans, 500PK (EGS600250)
- Carnival King Disposable Containers