Shop All Indexable Toolholders
Carmex
Tiny Tool Holder, SIM0750H8
Mfr # SIM 0750 H8
Zoro # G0865541
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Tiny Tools
- For Use With Internal and External Right- and Left-Hand Laydown Carbide Bars
- Nomenclature SIM0750H8
- Diameter 8mm
- Shank Dia. 3/4 in
Product Information
- Brand Carmex
- MFR # SIM 0750 H8
- Zoro # G0865541
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Diameter | 8mm |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3.5 |
Overall Length | 3-1/2 in |
Head Dia. | 3/4 in |
Shank Size | 8.00mm |
Details
Item | Boring Bar Holder |
Series | Tiny Tools |
For Use With | Internal and External Right- and Left-Hand Laydown Carbide Bars |
Nomenclature | SIM0750H8 |
Clamp Clip | S35 |
Torx Wrench | K25 |
Shank | 0.75 |
Left/Right Hand | Right or Left Hand |
Clamp Screw | S25 |
Toolholder Hand | Neutral |
Shank Type - Machining | Straight with Three Flats |
Product Type | Boring Bar Holder |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Description
Boring Bar Holder, Head Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 3-1/2 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Boring Bar Holder, Series Tiny Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- CARMEX Tiny Tool Holder, SIM0750H6 (SIM 0750 H6)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- HHIP 3/4" AR12 Indexable Carbide Turning Tool (2003-0141)
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- HHIP DTGNR 16-3D Turning Tool Holder (2020-0163)
- Carmex Indexable Toolholders