Shop All Milling Inserts
Carmex
Threading Insert, 30 I 16 UN MT7
Mfr # 30 I 16 UN MT7
Zoro # G2139261
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toolholder 4PNA1
- Chip-Breaker Yes
- Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
- No. of Edges 2
- Style SR
Product Information
- Brand Carmex
- MFR # 30 I 16 UN MT7
- Zoro # G2139261
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 30 |
Insert Length | 30.00mm |
Description
Threading Insert, 16 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Center Punch, 19/32 In Hex, 6 1/4 In L (2AJD3)
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- DRILLCO 24mm x 3.0, Metric Tap Set (28E240AS)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 21 I 16 UN MT7 (21 I 16 UN MT7)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- Carmex Milling Inserts