Shop All Threading Inserts
Carmex
Threading Insert, 22 ER 5 UN BMA
Mfr # 22 ER 5 UN BMA
Zoro # G0601641
product price: $18.75
/ea
Sold in multiples of 5 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbide
- Cast Iron (K) Compatibility Yes
- Non Ferrous (N) Compatibility No
- Hardened (H) Compatibility No
- Steel (P) Compatibility Yes
Product Information
- Brand Carmex
- MFR # 22 ER 5 UN BMA
- Zoro # G0601641
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 22 |
Insert Length | 22.00mm |
Thread Height Difference | 0.0700 in |
Description
Threading Insert, 22ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- STABILA Level Case, 96" (30030)
- BON TOOL Bon 84-903 Pail, Rubber, 10 Qt (84-903)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- Carmex Threading Inserts