Carmex

Threading Insert, 21 I 14 UN MT7


product price: $89.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pitch 14 TPI
  • For Use With Toolholder SR079H21
  • Chip-Breaker Yes
  • Non Ferrous (N) Compatibility Yes
  • Insert Size 21
See all product information

Product Information

Dimensions

Insert Size 21
Insert Length 21.00mm

Description

Threading Insert, 14 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.